TESTO Folding thermometer with English calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.299.900
Spesifikasi
AS ONE Part Number2-3537-02-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)-50~250
Part NumberTesto104 (general calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution (°C): 0.1*Accuracy (±1digit): -50~-30.1°C/±1.0°C, -30~+99.9°C/±0.5°C, 100~250°C/±1% of measurement value*Sampling: 2 times/second *Function: Hold, auto hold, MAX/MIN value display, backlight *Power source: AAA batteries x 2 (included for testing) *Total length: 265mm (including probe) *Folded size: 162 x 48 x 19mm*Probe size: DIA3x106mm*Weight: 165g (including battery)*Dustproof/waterproof: IP65**The standard calibration points are 2 points at 20°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan