TESTO Folding thermometer testo 103 with calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.399.900
Spesifikasi
AS ONE Part Number2-3537-01-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)-30~220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution (°C): 0.1*Accuracy (±1digit): -30~+99.9°C/±0.5°C, 100~220/±1% of measured value*Sensor: Thermistor*Sampling: 2 times/second*Power supply: CR2032 lithium Batteries x 2 (included for testing) *Total length (including probe): 189mm *Folded size: 116 x 35 x 19mm *Probe size: DIA3 x 75mm *Weight (including batteries): 49g *Dustproof/waterproof: IP55* There are two calibration points: 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan