Oval Flowpet for Water - 5G

Sebelum PPN:
Rp45.999.900 - Rp72.999.900
Spesifikasi
Ambient Temperature (°C)-10 to +60 (no condensation)
Detection MethodDetection of alternating magnetic field by magnetic sensor, response frequency Max.200Hz
Display[Switch by MODE switch] Cumulative settlement display (8 digits), instantaneous flow rate display L/h (mode: b1)/L/min (mode: b2), reset integration display (zero start/zero reset possible mode: C (7 digit))
Display AccuracyIntegration: ± 1 count, Instantaneous: Within ± 1% of full scale
Display FunctionBattery voltage drop alarm display (battery mark blinks when battery voltage is 3.0V or less), LCD 7 segments/character height 14mm/background color (orange), flow indicator (10 divisions) display
FlangeJIS 10K RF
Installation LocationInstallation under eaves
Maximum Operating Pressure (MPa)1.18 (in case of static water)
Operating Temperature Range (°C)Fluid temperature: 0 to 120
Power SupplyBuilt-in battery (life about 8 years)
Protection ClassIP65
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This oval flowmeter is primarily intended for measuring boiler feedwater. Its proven high accuracy and durability are combined with the ease of use and economy of a dedicated device, making it ideal as a flowmeter for thermal management. The electronic counting unit features a newly designed LCD display, allowing you to select and monitor integrated values and instantaneous flow rates using the mode selector switch. The angle can also be adjusted between 90° upward and 75° downward for easier viewing. The electronic counting unit is powered by an internal battery (with a lifespan of approximately 8 years), so no external power supply is required. The display function has been improved compared to previous EG counting units. (The LCD height has been increased from 10mm to 14mm, and an indicator has been added that allows you to intuitively see the instantaneous flow rate.)
For water
*We do not deliver to private homes (detached houses or apartment buildings). *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *The driver will not assist with unloading. *Please install the pump so that the water is always flowing at full capacity.

Ulasan Produk

Tidak ada ulasan