Sanwa Electric Instrument Flexible clamp meter

Sebelum PPN:
Rp7.799.900
Spesifikasi
AC Current (A)30/300/3000
Battery Life (hour)Continuous use: Approx. 130 (alkaline batteries, backlight off)
Cable Length (m)About 1.8
Calibration CertificateGeneral calibration
Digit Number of Display3150
Dimensions (H x W x D) (mm)120x70x26 (excluding CT)
Dimensions, Width W x Height H x Depth D (mm)70x120x26
FeatureFlexible current sensor has no iron core and can be bent, making it ideal for measurement in narrow spaces. Measures up to AC3000A (true RMS). Data hold, MAX/MIN hold function. Backlight. Auto power off (approx. 15 minutes) cannot be canceled.
Frequency Characteristic45~500Hz
Height (mm)120
Included AccessoriesCase (C-CL3000), instruction manual
Length (mm)26
Mass (g)Approx. 300 (including batteries)
Operation Environment5 to 40°C, 80% RH or less (no condensation)
Part NumberDCL3000R (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR03 (AAA 1.5V) x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Safety StandardIEC61010 CAT.IV600V
Sample Rate (time/s)About 2
TypeFlexible clamp meter
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible clamp for true effective value
Since CT can be bent without an iron core coil, it can measure even in narrow places.
Since the CT is a tube type, it is very lightweight and the display is equipped with a backlight.
Current measurement of power equipment, etc.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
Maximum overload protection input: AC5000A

Ulasan Produk

Tidak ada ulasan