TESTO Exhaust gas analyzer O2/CO (H2 compensation) set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp54.999.900
Spesifikasi
Cable Length (m)Probe: 1.5
Maximum Temperature (°C)Probes: 500
Measuring Range (ppm)CO/0~2000
Shaft Length (mm)Probe: 180
Target GasOxygen and carbon monoxide
ThermocoupleK-heat (NiCr-Ni): Measurement range: -40 to +1200°C, Accuracy: ±0.5°C (0.0 to +100.0°C), ±0.5% of measured value (other ranges), Resolution: 0.1°C (-40 to +999.9°C), 1°C (other ranges)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intuitive measurement menu and fast-response smart touch panel
O2 sensor and H2 compensated CO sensor (measurement range up to 8000 ppm)
Set contents: flue gas analyzer testo 300 NEXT LEVEL (O2 sensor, H2-compensated CO sensor: measuring range up to 8000 ppm), power supply, 1 testo Bluetooth connector, basic flue gas probe, spare dust filter, EasyHeat software, storage bag, built-in precision pressure gauge, on-site documentation and email transmission, extensive probe selection and quick probe exchange by the user
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
* Gaseous CO: Measurement range: 0 to 2000 ppm, Accuracy: ±10% of the measured value (101 to 2000 ppm) ±10 ppm (0 to 100 ppm), Resolution: 1 ppm* Differential pressure - flue gas draft: Measurement range: -9.99 to +40 hPa, Accuracy: ±0.02 hPa (+0.1 to +3.00 hPa) ±0.005 hPa (+0 to +0.1 hPa) ±1.5% of the measured value (3.01 to +40 hPa), Resolution: 0.001 hPa (0 to 0.1 hPa) 0.01 hPa (other ranges)* Differential pressure gauge - piezoresistive: Measurement range: -100 to +200 hPa, Accuracy: ±0.5 hPa (0 to +50.0 hPa) ±2% of the measured value (+100.1 to +200 hPa) ±1% of the measured value (+50.1 to +100.0 hPa), Resolution: 0.01 hPa. Combustion efficiency (Eta): Measurement range: 0 to 120%, Resolution: 0.1%. Exhaust gas CO ( H₂ compensation): Measurement range: 0 to 8000 ppm, Accuracy: ±10 ppm or ±10% of measured value (0 to 200 ppm), ±20 ppm or ±5% of measured value (201 to 2000 ppm), ±10% of measured value (2001 to 8000 ppm). Resolution: 1 ppm. Exhaust gas CO₂ (calculated from O₂> and fuel coefficient): Measurement range/Display range 0 to CO₂ max, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.%. Exhaust gas O₂> : Measurement range: 0 to 21 vol.%, Accuracy: ±0.2 vol.%, Resolution: 0.1 vol.% Exhaust gas loss (calculated value): Measurement range: 0 to 99.9%, Resolution: 0.1%

Ulasan Produk

Tidak ada ulasan