Tajima (TJM DESIGN) Engineering Super Hayabaki Replacement Tape

Sebelum PPN:
Rp1.099.900 - Rp3.099.900
Spesifikasi
Material (Tape)SK85 (formerly SK5)
Standard Tension (N)50
Tape Thickness (mm)0.46
Tape Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical replacement tape.
Uses nylon coated tape that is resistant to rust, breakage, and wear.
Steel tape measure replacement tape
*This product is conductive. Be careful of electric shock. *Be sure to wear gloves as the edges of the tape may cut your hands. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system chart, and copy of calibration certificate from JCSS accredited company are attached.
Feature
Specification
With Yongo Go Pitch Display (↓)

Ulasan Produk

Tidak ada ulasan