Shinko Electronics (VIBRA) Dustproof and Waterproof High-Precision Battery-Operated Balance CJR Series with Built-in Calibration Weights

Sebelum PPN:
Rp43.999.900 - Rp44.999.900
Spesifikasi
Calibration CertificateGeneral proofreading (Chinese)
Display FormatDigital
TypeElectronic balance

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It complies with IP65 standards and has excellent dustproof and waterproof performance, making it suitable for use in locations with high levels of moisture and dust.
The case is made of stainless steel, which is resistant to rust and corrosion.
Equipped with a tuning fork sensor, it has excellent durability and long-term stability (5-year warranty on the sensor mechanism unit)
Built-in weights enable accurate, high-resolution weighing anywhere
Can be powered by an AC adapter or batteries, allowing you to use it anywhere (battery power is optional)
RS-232C output is included as standard (connecting a non-waterproof output cable will result in an IP65 deficiency)
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Linearity (typical value): ±0.1g *Reproducibility (σ): 0.1g *Size: 206 x 312 x 89mm *Function: Selectable weighing modes (weight, number, %, carat, meter, animal scale), RS -232C standard equipment Power supply: AC adapter included (optional dry battery powered: 4 AA batteries sold separately)

Ulasan Produk

Tidak ada ulasan