Shinko Electronics (VIBRA) Dustproof and Waterproof High-Precision Battery Balance CJR Series with Built-in Calibration Weights

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number62-8594-25-56
Calibration CertificateGeneral proofreading
Display FormatDigital
Maximum Capacity (g)620
Minimum Reading (g)0.01
TypeElectronic balance
Weighing Pan Dimensions (mm)DIA140
Weighing Pan ShapeRound

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It complies with IP65 standards and has excellent dustproof and waterproof performance, making it suitable for use in locations with high levels of moisture and dust.
The case is made of stainless steel, which is resistant to rust and corrosion.
Equipped with a tuning fork sensor, it has excellent durability and long-term stability (5-year warranty on the sensor mechanism unit)
Built-in weights enable accurate, high-resolution weighing anywhere
Can be powered by an AC adapter or batteries, allowing you to use it anywhere (battery power is optional)
RS-232C output is included as standard (connecting a non-waterproof output cable will result in an IP65 deficiency)
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Linearity (typical value): ±0.01g*Reproducibility (σ): 0.01g*Size: 206 x 312 x 89mm*Function: Selectable weighing modes (weight, number, %, carat, meter, animal scale), RS -232C standard equipment *Power source: AC adapter included (optional dry cell power: 4 AA batteries sold separately) *However, the built-in weight is not calibrated.

Ulasan Produk

Tidak ada ulasan