Mother Tool Dual Display Temperature Module 0-90°C with Chinese Calibration Certificate

Sebelum PPN:
Rp4.099.900
Spesifikasi
AS ONE Part Number3-9770-01-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)0~90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual display allows you to measure two locations simultaneously.
Recommended for incorporating into devices that require temperature control and temperature display of insulated/cooled boxes.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution (°C): 0.1 *Accuracy: ±1°C (0 to 40°C) *Material: ABS resin *Detection method: Thermistor *Sampling: Approx. 3 seconds/times *Power source: CR-2032 button battery (3V) x 1 (Included for testing)*Size: 48.2 x 16.8 x 28.7mm*Sensor cord length: 1.5m*Weight: 40g*Calibration point is 1 point at 25°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan