Mother Tool Digital vibration meter

Sebelum PPN:
Rp17.999.900 - Rp22.999.900
Spesifikasi
Clock FunctionBuilt-in (year/month/day/hour: minute)
Data OutputSD card/RS-232C/USB output
Dimensions (mm)203x76x38
Display4-digit LCD display
Included AccessoriesSD card (1GB), sensor with magnetic base, battery, manual, hard case
Mass (g)About 515
Measurement Interval1-3600 seconds
Measurement frequency Range10Hz~1KHz
Measuring ItemSpeed, acceleration, RMS value, peak value (Peak), maximum value (Max HOLD)
Memory CardSD card (1G to 16G)
Operation EnvironmentTemperature: 0 to 50 ° C, Humidity: 80% RH (no condensation)
Power SupplyAA x 6 (alkaline battery recommended) DC 9 V (* AC adapter sold separately)
SamplingAbout once/second
Sensor Dimensions (mm)DIA16 x 37 (Cable 1.2m)
Storage EnvironmentTemperature: 0 to 40 ° C, Humidity: 10 to 85% RH (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital vibrometer that can record on an SD card.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan