Mother Tool Digital Vibration Meter (Pengukur Getaran/Vibrometer)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Accuracy±(5%+2dgt)(80Hz/160Hz,23±5°C)
Calibration(Speed) 50mm/s (160Hz), (Acceleration) 50m/s² (160Hz)
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)78x185x38
Display1999 LCD display
Included AccessoriesMagnetic base probe x 1, battery, instruction manual
Mass (g)About 274
Measuring Range(Speed) 200mm/s: 0.5 ~ 199.9mm/s, (acceleration) 200m/s²: 0.5 ~199.9m/s²
Part NumberVB-8201HA (with calibration certificate and traceability system diagram)
Power Supply006P(9V)x1
SamplingAbout once/second
Sensor Dimensions (mm)DIA16x29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This vibrometer is ideal for inspecting mechanical equipment.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan