Mother Tool Digital timer with Chinese calibration certificate

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number3-8767-01-57
Calibration CertificateGeneral proofreading (Chinese)
Count Up FunctionO
Countdown FunctionO
Display FormatDigital
Setting RangeCountdown timer: 1 second to 99 minutes 50 seconds (with repeat function)/Count up timer: Stops at maximum 99 minutes 59 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The four buttons allow for easy setting of "10 minutes", "5 minutes", "1 minute" and "10 seconds".
Comes with count-up, count-down and overtime display functions.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Size (mm): 77 x 81 x 15 * Alarm function: Select from 3 types: "sound", "light", "sound + light" * Buzzer sound: Approx. 80 dB * Power supply: CR2032 x 1 (included for testing)

Ulasan Produk

Tidak ada ulasan