NETSUKEN Digital thermometer for freezers and display cases

Sebelum PPN:
Rp1.099.900 - Rp1.199.900
Spesifikasi
Accuracy±1°C (-20 to +20°C) ±2°C (other than left)
Accuracy (°C)-20 to 20 ° C: ± 1, otherwise: ± 2
Dimensions, Width W x Depth D x Height H (mm)47.5x31x35.5
Display Resolution1°C
Element[Temperature sensor] Thermistor
FeatureWaterproof
Main Unit Dimensions, Width W x Depth D x Height H (mm)47.5x31x35.5
Measurement Cycle (s)About 10
Measuring Range (°C)-40~40
Operating Ambient Temperature (°C)-10~50
Power SupplyLithium battery (CR123A)
Temperature Measurement Range (°C)-40~+40
Temperature Sensing Part (mm)DIA6x30
WaterproofIP64 compliant
Where to UseRefrigeration/showcase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Patented 4910208, large LCD (character height 12mm), waterproof, 10G compatible
Freezer/refrigerated showcase, refrigerated holder and other built-in equipment

Ulasan Produk

Tidak ada ulasan