NETSUKEN Digital Thermometer

Sebelum PPN:
Rp5.299.900
Spesifikasi
Battery Life (continuous use)500 (2 alkaline bottles when used continuously at 25 ° C)
Dimensions, Width W x Height H x Depth D (mm)67.5 x 169 x 26 (excluding protrusions and sensors)
Display Resolution(Automatic) 0.1 °C (decimal point display) +: + -199.9 °C + ~ ++ 199.9 °C, 1 °C (integer display) +: + 200 °C or more
Included AccessoriesAA batteries, instruction manual, neck strap
Mass (g)Approximately 180 (including batteries)
Measuring Accuracy± (0.2% rdg + 0.5 °C): -199.9 °C + ~ + -50.1 °C, ± (0.1% rdg + 0.3 °C): -50.0 °C + ~ ++ 199.9 °C, ± (0.2% rdg + 1 °C): + 200 °C + ~ ++ 1250 °C (* However, ambient temperature + 23 °C ± 5 °C)
Measuring Range (°C)ST : -99.9 ~ +350,SK : -199.9 ~ +1250
Number of Input Points1point
Operation EnvironmentAmbient temperature +: + 0+ to + 50 ° C, ambient humidity +: + 80% RH or less (however, no condensation)
Other FunctionsCalculation function +: + Maximum/minimum value/change amount, hold, battery alarm display, sensor type discrimination, temperature correction function
Power SupplyAA batteries +: + 2
Sampling Cycle1 time/0.5 seconds
Type of ConnectionDedicated waterproof connector
Waterproof Protection GradeJIS + C + 0920 + protection class +5 (jet-proof type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Both thermocouple T and K inputs enable a wide range of temperature measurements from low to high temperatures, abundant optional sensors, and accurate temperature measurement with a temperature compensation function.
Feature
Specification
Input type: Thermocouple (ST, SK)

Ulasan Produk

Tidak ada ulasan