Mother Tool Digital Thermo-Hygrometer with Large Display

Sebelum PPN:
Rp439.900
Spesifikasi
AS ONE Part Number64-3728-94
Accuracy(Temperature) ± 1 °C (15-35 °C) (IN/OUT), ± 2 °C other than the left, (Humidity) ± 5% RH (15-35 °C, 40-80% RH), ± 10% RH other than the left
Battery LifeAbout 1 year (when using alkaline batteries)
Dimensions, Width W x Height H x Depth D (mm)101 x 108 x 25, (external sensor) DIA5 x 18 (metal part)
Included AccessoriesOUTPUT sensor code (3m), AAA battery (1.5V) x 1 (trial battery)
Mass (g)154
Measuring Range(Temperature: IN) 0-50 ° C, (Temperature: OUT) -40-70 ° C, (Humidity) 15-95% RH
Operation Environment(Temperature) 0-50 °C, (Humidity) 80% RH or less (No condensation)
Power SupplyAAA battery (1.5V) x 1
Resolution (%RH)1
Resolution (°C)0.1(IN/OUT)
SamplingAbout 10 seconds/time
Storage Environment(Temperature) -10 to 50 ° C, (Humidity) 70% RH or less (however, no condensation)
Temperature DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital thermo-hygrometer for both desktop and wall-mounted.
External temperature measurement is also possible with an external sensor attached.
With alarm function. With comfort display function. With MAX / MIN value display function.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait