Mother Tool Digital Temperature Module MT Series with Calibration Certificate

Sebelum PPN:
Rp3.399.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used for temperature control of insulated/cooled boxes and for incorporating into devices that require temperature display.
Uses a highly durable thermistor sensor.
Because it is small, it can be incorporated into a variety of devices.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution (°C): 0.1*Accuracy: 0 to 40°C/±1°C, Others/±2°C*Material: ABS resin*Detection method: Thermistor*Sampling: Approx. 2 seconds/times*Power source: LR-44 button battery ( 1.5V) x 1 piece (included for testing)*Size: 48.2 x 16.8 x 28.7mm*Sensor cord length: 1.5m*Weight: 20g*Calibration points are 2 points at 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan