Mother Tool Digital Temperature & Humidity/CO2 Meter

Sebelum PPN:
Rp8.799.900 - Rp34.999.900
Spesifikasi
Clock FunctionBuilt-in (year/month/day/hour/minute/second)
Data OutputSD card, USB output
Dimensions, Width W x Height H x Depth D (mm)80x132x32
Included AccessoriesSD card 4GB, wall mounting unit, battery, AC adapter, instruction manual
Mass (g)About 285
Measurement Interval5 seconds/time
Measuring RangeTemperature: 0-50 ° C, Humidity: 10-90% RH, CO2: 0-4000ppm
Power SupplyAAA battery x 6
Resolution (%RH)0.1
Resolution (ppm)1
Resolution (°C)0.1
Temperature DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital temperature / humidity / CO2 meter that can be recorded on an SD card.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. Issuing a calibration certificate to an individual address is not possible.

Ulasan Produk

Tidak ada ulasan