Mother Tool Digital sound level meter with calibration certificate

Sebelum PPN:
Rp5.499.900
Spesifikasi
AS ONE Part Number64-3729-04
Calibration CertificateGeneral calibration
Frequency Range (Hz)31.5~8000
Measuring Level Range (dB)30~130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data hold function Battery level display
MAX value display/MIN value display with backlight
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Attached document contents: Calibration certificate, transcript, traceability *Calibration point: C special: 113.8dB, A special: 105.26dB *Accuracy: ±2dB (1kz) *Power source: AAA battery x 3

Ulasan Produk

Tidak ada ulasan