TRUSCO Digital Scale (3kg) (Timbangan Digital)

Kondisi Barang:
Sebelum PPN:
Rp409.900
Spesifikasi
Dimensions (mm)Dimensions (mm): 110 x 110
Height (mm)25
Length (mm)176
Main Unit Dimensions (mm)110x176x25
Maximum Capacity (g)1
Maximum Capacity (kg)3
Minimum Reading (g)1
Power Input (V)2 x AAA batteries
Trusco Part No.524-2314
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large, easy-to-read screen display makes weighing easy.
Comes with a tare function that allows you to weigh only the contents of the container.
Comes with an auto power off function for peace of mind in case you forget to turn it off.
For measuring and measuring objects to be weighed, such as the weight of mail.

Ulasan Produk

Tidak ada ulasan