Mother Tool Digital O2 (oxygen) meter

Sebelum PPN:
Rp15.999.900
Spesifikasi
AccuracyOxygen concentration: ± (1% rdg + 0.2% O₂ ) * After calibration, temperature: ± (0.8 °C)
AlarmWarning sound when oxygen concentration is 18% or less
Calibration CertificateGeneral calibration
Data HoldFixed instantaneous value when button is pressed
Dimensions (mm)180x40x40
DisplayLCD: 28mm x 19mm, the oxygen concentration: 0.1%O₂, temperature: 0.1 ° C.
Included AccessoriesOperating Instruction, Soft Case (CA-52A)
Mass (g)About 489
Measuring RangeOxygen concentration: 0 to 30% O₂, temperature: 0 to 50 ° C
Memory FunctionMaximum and minimum values are displayed on the display
Operating Temperature/Humidity RangeTemperature: 0-50 ° C, Humidity: 10-80% RH
Overload Protection100%O₂
Part NumberPO2-250 (with calibration certificate and traceability system diagram)
Power SupplyAAA (1.5V) x 4
Response TimeAbout 15 seconds (90% response)
SamplingAbout once/second
SensorO₂ : Galvanic system, Temperature: Thermistor
Storage Temperature/Humidity RangeTemperature: 0-50 ° C, Humidity: 10-70% RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact and lightweight oxygen meter equipped with an alarm function.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan