Sanwa Electric Instrument Digital Multimeters with PC Interface

Sebelum PPN:
Rp8.299.900
Spesifikasi
AC Current (A)500μ/5000μ/50m/500m/5/10
AC Voltage (V)500m/5/50/500/1000
Battery Life (hour)Approximately 100 continuous DCV (alkaline batteries)
Built-in FuseNew model: F1412 11A/1000V/IR20kA DIA10x38mm ceramic tube, F1211 0.4A/1000V/IR30kA DIA6.3x32mm ceramic tube. Old model: F1199 12.5A/500V/IR20kA DIA6.3x32mm ceramic tube, F1198 0.63A/500V/IR200kA DIA6.3x32mm ceramic tube.
Capacitor Capacitance (F)50n/500n/5μ/50μ/500μ/5m/25m
Continuity CheckBuzzer sound at 20-200Ω or less Open voltage less than about 3V
DC Current (A)500μ/5000μ/50m/500m/5/10
DC Voltage (V)500m/5/50//500/1000
Dimensions (H x W x D) (mm)184x86x52
Dimensions, Width W x Height H x Depth D (mm)86x184x52
Diode TestOpen circuit voltage: less than 3V
DisplayNumerical section 50000 & 500000/Bar graph section 41 segments
Duty Ratio0.1~99.99%
Frequency (Hz)10Hz ~ 200k Logic frequency: 5Hz ~ 2M
Frequency CharacteristicV: 45Hz to 20kHz (500V or less) A: 40Hz to 1kHz
Height (mm)184
Included AccessoriesTest lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), K-type thermocouple temperature sensor (K-250PC: total length 1 m), holster (H-700), instruction manual
Length (mm)52
Mass (g)430 (including holster)
Operation Environment5 to 40°C, humidity as follows, no condensation, 80%RH (max) at 5 to 31°C, linear decrease from 80%RH to 50%RH at 31°C to 40°C
Part NumberPC7000 (with calibration certificate, traceability system diagram, and test report)
Power Supply6FLF22/6LR22 (9V alkaline battery) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)500/5k/50k/500k/5M/50M
Safety StandardIEC61010 CAT.III600V/CAT.II1000V
Sample Rate (time/s)Numerical part: 5 (50,000 counts), 1.25 (500,000 counts) Bar graph part: 60
Temperature (°C)-50~1000
TypeDigital Multimeters
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Up to 500,000 counts can be displayed (DCV)
True effective value measurable (AC only)
Dual display of voltage and frequency etc. is possible on the display unit. Minimum resolution is 0.01 mV (ACV / DCV only)
Equipped with capture function and MAX / MIN recording function The LCD unit is equipped with a backlight. Data can be imported to a personal computer using the separately sold dedicated software and optical link USB cable.
* Be sure to select "PC LINK7" for the PC connection software and "KB-USB7" for the USB connection cable.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan