Sanwa Electric Instrument Digital Multimeters
#Grup produk P113745094
Spesifikasi
| AC Current (A) | 600μ/6000μ/60m/600m/6/15 |
|---|---|
| AC Voltage (V) | 6/60/600/750 |
| Battery Life (hour) | Approximately 400 continuous DCV (manganese battery) |
| Built-in Fuse | F1211 400mA/1000V/IR30kA DIA6.3x32mm ceramic tube, F1203 16A/1000V/IR30kA DIA10x38mm ceramic tube |
| Calibration Certificate | General calibration |
| Capacitor Capacitance (F) | 40n/400n/4μ/40μ/400μ/4000μ |
| Continuity Check | Buzzer sounds and lamp lights up at 10 to 60 Ω or less Open voltage: approx. 0.63 V |
| DC Current (A) | 600μ/6000μ/60m/600m/6/15 |
| DC Voltage (V) | 600m/6/60/600/1000 |
| Dimensions (H x W x D) (mm) | 167x90x48 |
| Dimensions, Width W x Height H x Depth D (mm) | 90x167x48 |
| Diode Test | Open circuit voltage: approx. 2.7V |
| Display | Numerical section 6000, bar graph section 61 segments |
| Duty Ratio | 20~80% |
| Frequency (Hz) | 9.999/99.99/999.9/9.999k/99.99k |
| Frequency Characteristic | 45~500Hz |
| Height (mm) | 167 |
| Included Accessories | Test lead (TL-25a: total length approx. 1.1m/pin tip 18mm), holster (H-70), instruction manual |
| Length (mm) | 90 |
| Mass (g) | About 320 |
| Operation Environment | 5 to 40°C, humidity as below, no condensation |
| Part Number | CD732 (with calibration certificate, traceability system diagram, and test report) |
| Power Supply | R6P (AA battery) 1.5V x 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 600/6k/60K/600K/6M/60M |
| Safety Standard | IEC61010 CAT.III600V/CAT.II1000V |
| Sample Rate (time/s) | 3 (numerical value section), 30 (bar graph section) |
| Type | Digital Multimeters |
| Width (mm) | 90 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
DMM with continuity LED and bar graph function.
6000 counts. A flame-retardant material is used for the main body case and circuit board, and a safety design that also supports CE.
With a wide range of capacitance measurement functions (0.01nF to 3999μF)
With data hold and range hold functions.
The 6 / 15A measurement terminal has a safety cover to prevent incorrect insertion.
The continuity check is confirmed by the buzzer sound and the red LED lamp lighting.
Fixed test lead, with holster that can be hung on the wall.
Auto power save that operates in about 16 minutes (can be canceled)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
6000 counts. A flame-retardant material is used for the main body case and circuit board, and a safety design that also supports CE.
With a wide range of capacitance measurement functions (0.01nF to 3999μF)
With data hold and range hold functions.
The 6 / 15A measurement terminal has a safety cover to prevent incorrect insertion.
The continuity check is confirmed by the buzzer sound and the red LED lamp lighting.
Fixed test lead, with holster that can be hung on the wall.
Auto power save that operates in about 16 minutes (can be canceled)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
