Sanwa Electric Instrument Digital Multimeters

Sebelum PPN:
Rp8.999.900
Spesifikasi
AC Current (A)600μ/6000μ/60m/600m/6/10
AC Voltage (V)60m/600m/9.999/99.99/999.9
Built-in FuseF1412 (11A/1000V DIA10 x 38mm ceramic tube) x 1, F1211 (0.4A/1000V DIA6.3 x 32mm ceramic tube) x 1
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)60n/600n/6μ/60μ/600μ/6m/25m
Continuity CheckBuzzer sound at 20-300Ω or less Open voltage less than 1.2V
DC Current (A)600μ/6000μ/60m/600m/6/10
DC Voltage (V)60m/600m/9.999/99.99/999.9
Dimensions, Width W x Height H x Depth D (mm)86x184x52
Diode TestOpen circuit voltage: less than 3.5V
Duty Ratio0%~100%
Frequency (Hz)15Hz~50k
Height (mm)184
Included AccessoriesTest lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), K-type thermocouple temperature sensor (K-250PC: total length approx. 1 m), Holsta (H-700), instruction manual
Length (mm)52
Mass (g)About 430
Operation Environment5 °C ~ 40 °C Humidity is as follows, and there should be no condensation. It decreases linearly from 80% RH (maximum) at 5 ° C to 31 ° C and from 80% RH to 50% RH at 31 ° C to 40 ° C.
Part NumberPC720M (with calibration certificate, traceability system diagram, and test report)
Power Supply6LF22/6LR61 (9V alkaline battery) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600/6k/60k/600k/6M/60M
Safety StandardIEC61010 CAT.III600V/CAT.II1000V
Temperature (°C)-50~1000
TypeDigital Multimeters
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The liquid crystal display can display dual display such as voltage and frequency.
Approximately 80,000 data logging is possible on the main unit.
Maximum accuracy 0.06%, true Root Measure (AC).
Data can be imported to a personal computer using the separately sold dedicated software and optical link USB cable.
* Be sure to select "PC LINK7" for the separately sold PC connection software and "KB-USB7" for the USB connection cable. *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online.
*Applicable documents are attached only to products that include (with JCSS calibration document), (with general calibration document and traceability system diagram), and (with calibration document and traceability system diagram) in the product number.

Ulasan Produk

Tidak ada ulasan