Sanwa Electric Instrument Digital Multimeters

Sebelum PPN:
Rp5.799.900
Spesifikasi
AC Current (A)600μ/6000μ/60m/600m/6/10
AC Voltage (V)60m/600m/9.999/99.99/999.9
Battery Life (hour)DCV continuous approx. 60 (manganese battery)
Built-in FuseNew model: F1412 11A/1000V/IR20kA DIA10x38mm ceramic tube, F1211 0.4A/1000V/IR30kA DIA6.3x32mm ceramic tube. Old model: F1199 12.5A/500V/IR20kA DIA6.3x32mm ceramic tube, F1198 0.63A/500V/IR200kA DIA6.3x32mm ceramic tube.
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)60n/600n/6μ/60μ/600μ/6m/25m
Continuity CheckBuzzer sound at 20-300Ω or less Open voltage less than 1.2V
DC Current (A)600μ/6000μ/60m/600m/6/10
DC Voltage (V)60m/600m/9.999/99.99/999.9
Dimensions (H x W x D) (mm)184x86x52
Dimensions, Width W x Height H x Depth D (mm)86x184x52
Diode TestOpen circuit voltage: less than 3.5V
DisplayNumerical section 9999&6000 Bar graph section 41 segments
Duty Ratio0~100%
Frequency (Hz)15 to 50k, logic frequency: 5 to 1M
Frequency CharacteristicV: 40Hz to 20kHz (99.99V or less) A: 40Hz to 1kHz
Height (mm)184
Included AccessoriesTest lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), holster (H-700), instruction manual
Length (mm)52
Mass (g)430 (including holster)
Operation Environment5 to 40°C, humidity as follows, no condensation, 80%RH (max) at 5 to 31°C, linear decrease from 80%RH to 50%RH at 31°C to 40°C
Part NumberPC700 (with calibration certificate, traceability system diagram, and test report)
Power Supply6F22 (9V type manganese battery) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)600/6k/60k/600k/6M/60M
Safety StandardIEC61010 CAT.III600V/CAT.II1000V
Sample Rate (time/s)5 (numerical value), 60 (bar graph)
TypeDigital Multimeters
Width (mm)86

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dual display of voltage and frequency etc. is possible
9999 count display (ACV / DCV / Hz only)
Minimum resolution is 0.01 mV (ACV / DCV only)
Data can be imported to a personal computer using the separately sold dedicated software and optical link USB cable.
R & D and equipment maintenance
* Be sure to select "PC LINK7" for the PC connection software and "KB-USB7" for the USB connection cable.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan