Sanwa Electric Instrument Digital Multimeters

Sebelum PPN:
Rp4.199.900
Spesifikasi
AC Current (A)400μ/4000μ/40m/400m/4/10
AC Voltage (V)4/40/400/750
Built-in FuseF1176 (0.5A/250V DIA5 x 20mm ceramic tube) x 1, F1197 (12.5A/250V DIA6.3 x 32mm glass tube) x 1
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ
Continuity CheckBuzzer sound in the range of 10 to 120Ω or less Open voltage: Approximately 0.4V
DC Current (A)400μ/4000μ/40m/400m/4/10
DC Voltage (V)400m/4/40/400/1000
Dimensions, Width W x Height H x Depth D (mm)90x167x48
Diode TestOpen circuit voltage: 0.4V
Height (mm)167
Included AccessoriesTest lead (TL-21a: total length about 1m/pin tip 18mm), holster (H-70), instruction manual
Length (mm)90
Mass (g)About 330
Operation EnvironmentHumidity at 5-40 ° C is as follows, no condensation
Part NumberPC20 (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6P (AA) 1.5Vx2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4k/40k/400k/4M/40M
TypeDigital Multimeters
Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum accuracy 0.5% (DCV) - AC adapter (sold separately) can be connected - Data can be imported to a computer with USB cable / RS232C cable and software (sold separately) - Protective holster included
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan