Sanwa Electric Instrument Digital Multimeters

Sebelum PPN:
Rp5.399.900
Spesifikasi
AC Current (A)400μ/4000μ/40m/400m/4/10
AC Voltage (V)400m/4/40/400/1000
Built-in FuseF1198 (0.63A/500V DIA6.3 x 32mm ceramic tube) x 1, F1199 (12.5A/500V DIA6.3 x 32mm ceramic tube) x 1
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)500n/5μ/50μ/500μ/3000μ
Continuity CheckBuzzer sound at 20 to 120Ω or less Open voltage: Less than 0.4V
DC Current (A)400μ/4000μ/40m/400m/4/10
DC Voltage (V)400m/4/40/400/1000
Dimensions, Width W x Height H x Depth D (mm)87x179x55
Diode TestOpen circuit voltage: less than 1.6V
Frequency (Hz)50~1M
Height (mm)179
Included AccessoriesTest lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), K-type thermocouple temperature sensor (K-250PC: total length 1 m), Holsta (H-50), instruction manual
Length (mm)55
Mass (g)About 460
Operation EnvironmentThe humidity at 5-40 ° C is as follows, and there should be no condensation. 80% RH (maximum) at 5 ° C to 31 ° C A linear decrease from 80% RH to 50% RH at 31 ° C to 40 ° C.
Part NumberRD701 (with calibration certificate, traceability system diagram, and test report)
Power Supply6F22 (9V type manganese battery) x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4k/40k/400k/4M/40M
Temperature (°C)-20~300
TypeDigital Multimeters
Width (mm)87

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is ideal for measuring the effective value of not only sine waves but also square waves, triangle waves, and distorted waveforms.
The 400mV range and ADP function adopted a high input impedance of 1000MΩ.
The fixed range of 4000.0 mV AC / DC (high impedance 1000 MΩ) is independent for the adapter probe, and the mV unit is displayed for easy reading.
Auto power off (about 30 minutes) can be canceled
The attached thermocouple temperature sensor K-250PC can measure from -20 ° C to 250 ° C. If you use the K-AD (sold separately), you can use the K-type temperature sensor with an international mini chair plug. (Temperature measurement is not limited to sensor specifications, but can be measured from -20 ° C to 300 ° C at maximum.
You can hold the maximum value during measurement with voltage and current measurement and ADF function.
Displays the difference (relative value) between the reference value and the measured value.
For safe use, a buzzer warns you if you try to insert a test lead into the current-only terminal when the function switch is set for anything other than current measurement.
You can replace the battery and fuse without opening the main unit.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan