Sanwa Electric Instrument Digital Multimeters
#Grup produk P113744952
Spesifikasi
| AC Current (A) | 400μ/4000μ/40m/400m/4/10 |
|---|---|
| AC Voltage (V) | 400m/4/40/400/1000 |
| Built-in Fuse | F1198 (0.63A/500V DIA6.3 x 32mm ceramic tube) x 1, F1199 (12.5A/500V DIA6.3 x 32mm ceramic tube) x 1 |
| Calibration Certificate | General calibration |
| Capacitor Capacitance (F) | 500n/5μ/50μ/500μ/3000μ |
| Continuity Check | Buzzer sound at 20 to 120Ω or less Open voltage: Less than 0.4V |
| DC Current (A) | 400μ/4000μ/40m/400m/4/10 |
| DC Voltage (V) | 400m/4/40/400/1000 |
| Dimensions, Width W x Height H x Depth D (mm) | 87x179x55 |
| Diode Test | Open circuit voltage: less than 1.6V |
| Frequency (Hz) | 50~1M |
| Height (mm) | 179 |
| Included Accessories | Test lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), K-type thermocouple temperature sensor (K-250PC: total length 1 m), Holsta (H-50), instruction manual |
| Length (mm) | 55 |
| Mass (g) | About 460 |
| Operation Environment | The humidity at 5-40 ° C is as follows, and there should be no condensation. 80% RH (maximum) at 5 ° C to 31 ° C A linear decrease from 80% RH to 50% RH at 31 ° C to 40 ° C. |
| Part Number | RD700 (with calibration certificate, traceability system diagram, and test report) |
| Power Supply | 6F22 (9V type manganese battery) x 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resistance (Ω) | 400/4k/40k/400k/4M/40M |
| Temperature (°C) | -20~300 |
| Type | Digital Multimeters |
| Width (mm) | 87 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The 400mV range and ADP function adopted a high input impedance of 1000MΩ.
The fixed range of 4000.0 mV AC / DC (high impedance 1000 MΩ) is independent for the adapter probe, and the mV unit is displayed for easy reading.
We have adopted auto power off to prevent battery consumption. It can also be canceled.
The attached thermocouple temperature sensor K-250PC can measure from -20 ° C to 250 ° C. If you use the K-AD (sold separately), you can use the K-type temperature sensor with an international mini chair plug. (Temperature measurement is not limited to sensor specifications, but can be measured from -20 ° C to 300 ° C at maximum.
You can hold the maximum value during measurement with voltage and current measurement and ADF function.
Displays the difference (relative value) between the reference value and the measured value.
For safe use, a buzzer warns you if you try to insert a test lead into the current-only terminal when the function switch is set for anything other than current measurement.
You can replace the battery and fuse without opening the main unit.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
The fixed range of 4000.0 mV AC / DC (high impedance 1000 MΩ) is independent for the adapter probe, and the mV unit is displayed for easy reading.
We have adopted auto power off to prevent battery consumption. It can also be canceled.
The attached thermocouple temperature sensor K-250PC can measure from -20 ° C to 250 ° C. If you use the K-AD (sold separately), you can use the K-type temperature sensor with an international mini chair plug. (Temperature measurement is not limited to sensor specifications, but can be measured from -20 ° C to 300 ° C at maximum.
You can hold the maximum value during measurement with voltage and current measurement and ADF function.
Displays the difference (relative value) between the reference value and the measured value.
For safe use, a buzzer warns you if you try to insert a test lead into the current-only terminal when the function switch is set for anything other than current measurement.
You can replace the battery and fuse without opening the main unit.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
