Sanwa Electric Instrument Digital Multimeters

Sebelum PPN:
Rp3.899.900
Spesifikasi
AC Current (A)400μ/4000μ/40m/400m
AC Voltage (V)4/40/400/600
Battery Life (hour)Approximately 400 continuous DCV (manganese battery)
Built-in FuseF1176 0.5A/250V/IR1.5kA DIA5x20mm ceramic tube
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ
Continuity CheckBuzzer sound from 0 to 85Ω (± 45Ω) Open circuit voltage: Approximately 0.4V
DC Current (A)400μ/4000μ/40m/400m
DC Voltage (V)400m/4/40/400/600
Dimensions (H x W x D) (mm)166x82x44
Dimensions, Width W x Height H x Depth D (mm)82x166x44
Diode TestOpen voltage: about 1.5V
DisplayNumerical value: 4000
Frequency (Hz)5/50/500/5k/50k/100k
Frequency Characteristic40~400Hz (sine wave)
Height (mm)166
Included AccessoriesTest lead (TL-21a: total length approx. 1m/pin tip 18mm), instruction manual
Length (mm)44
Mass (g)About 340
Operation Environment5 to 40°C, humidity as follows, no condensation, 80%RH (max) at 5 to 31°C, linear decrease from 80%RH to 50%RH at 31°C to 40°C
Part NumberCD770 (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6P (AA battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4K/40K/400K/4M/40M
Safety StandardIEC61010 CAT.III600V/CAT.II1000V
Sample Rate (time/s)3
TypeDigital Multimeters
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Capacitor capacity and frequency can also be measured.
Impact-resistant elastomer is used for the outer circumference of the main body / auto power off function (about 30 minutes)
R & D / equipment maintenance
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan