Sanwa Electric Instrument Digital multimeter (with Bluetooth function)

Sebelum PPN:
Rp5.099.900 - Rp6.799.900
Spesifikasi
AC Voltage (ACV)0.1mV~999.9V
Communication InterfaceBluetooth(R)5.1, iOS end
ContinuityBuzzer sounds at 30 to 70 Ω or less
DC Current (DCA)0.1mA~9.999A
DC Voltage (DCV)0.1mV~999.9V
Diode TestOpen voltage DC3.2V
Frequency1Hz~ 99.99kHz
Maximum count9999 counts
Power SupplyLR03 (AAA alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance0.1Ω~ 99.99MΩ
Temperature (°C)-40 to 800 (option required)
Wave Detection[AC detection] True RMS method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bluetooth-enabled model (for easy management of measurement data)
Achieves CAT. IV 600V safety in a compact size. Test leads can be fixed to the main unit. Data hold, auto hold, range hold, relative function, backlight, auto power off.
Use test leads to measure multiple values such as voltage, frequency, current, temperature, and resistance of an electric circuit.
*Not exportable (subject to the Radio Law) *If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that if there is no house name, delivery may not be possible.

Ulasan Produk

Tidak ada ulasan