Sanwa Electric Instrument Digital multimeter

Sebelum PPN:
Rp6.799.900
Spesifikasi
AC Current (A)110μ/1100μ/11m/110m/11
AC Voltage (V)110m/1.1/11/110/1000
Built-in FuseF1206 (315mA/1000V DIA6.35 x 32mm ceramic tube) x 1, F1207 (12A/1000V DIA10 x 38mm ceramic tube) x 1
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)11n/110n/1.1μ/11μ/110μ/1.1m/11m/110m
Continuity CheckBuzzer sound and lamp lighting with less than 30Ω Open voltage: Almost battery voltage
DC Current (A)110μ/1100μ/11m/110m/11
DC Voltage (V)110m/1.1/11/110/1000
Dimensions, Width W x Height H x Depth D (mm)82x166x44
Diode TestOpen circuit voltage: Almost battery voltage
Frequency (Hz)110/1100/11k/110k/1.1M
Height (mm)166
Included AccessoriesTest lead (TL-25a: total length about 1.1m/pin tip 18mm), instruction manual
Length (mm)44
Mass (g)About 360
Operation Environment5 °C ~ 40 °C Humidity is as follows, and there should be no condensation. It decreases linearly from 80% RH (maximum) at 5 ° C to 31 ° C and from 80% RH to 50% RH at 31 ° C to 40 ° C.
Part NumberPC773 (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6 (AA type) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)110/1.1k/11k/110k/1.1M/11M/110M
Safety StandardIEC61010CAT.III600V/CAT.II1000V
TypeDigital Multimeters
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
11000 count display / maximum accuracy 0.28% (DCV) / truly effective value correspondence (AC)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan