Sanwa Electric Instrument Digital multimeter

Sebelum PPN:
Rp4.199.900
Spesifikasi
AC Current (A)400μ/4000μ/40m/400m/4/10
AC Voltage (V)4/40/400/1000
Battery CheckApproximate value (at 30Ω load) 1.5V battery only
Battery Life (hour)Approximately 400 continuous DCV (manganese battery)
Built-in FuseF1200 0.5A/1000V/IR30kA DIA6.35x32mm Ceramic tube, F1201 10A/1000V/IR30kA DIA10x38mm Ceramic tube
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)50n/500n/5μ/50μ/100μ
Continuity CheckBuzzer sounds and LED lights up at 0 to 85Ω (±45Ω) Open voltage: approx. 0.4V
DC Current (A)400μ/4000μ/40m/400m/4/10
DC Voltage (V)400m/4/40/400/1000
Dimensions (H x W x D) (mm)166x82x44
Dimensions, Width W x Height H x Depth D (mm)82x166x44
Diode TestOpen voltage: about 1.5V
DisplayNumerical value: 4000
Frequency (Hz)5/50/500/5k/50k/100k
Frequency Characteristic40~400Hz (sine wave)
Height (mm)166
Included AccessoriesTest lead (TL-23a: total length approx. 1.1 m/pin tip 18 mm), instruction manual
Length (mm)44
Mass (g)About 360
Operation Environment5 to 40°C, humidity as follows, no condensation: 80%RH (max) from 5°C to 31°C, linear decrease from 80%RH to 50%RH from 31°C to 40°C
Part NumberCD771 (with calibration certificate, traceability system diagram, and test report)
Power SupplyR6P (AA battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4K/40K/400K/4M/40M
Safety StandardIEC61010 CAT.III600V/CAT.II1000V
Sample Rate (time/s)3
TypeDigital Multimeters
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with backlight
Continuity check function that the LED lights up
Equipped with 1.5V battery check range Can measure DC / AC 1000V.
R & D / equipment maintenance
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan