Sanwa Electric Instrument Digital multimeter

Sebelum PPN:
Rp4.099.900
Spesifikasi
AC Voltage (ACV)0.1mV~999.9V
ContinuityBuzzer sounds at 30 to 70 Ω or less
DC Voltage (DCV)0.1mV~999.9V
Frequency1Hz~ 99.99kHz
Maximum count9999 counts
Power SupplyLR03 (AAA alkaline battery) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance0.1Ω~ 99.99MΩ
Voltage (V)AUTO (AC/DC automatic discrimination): 1.0V to 999.9V
Wave Detection[AC detection] True RMS method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Model for electricians: overwhelming lightness and size
CAT.IV 600V safety. Test leads can be fixed to the main unit. Data hold, auto hold, range hold, relative function. Backlight, auto power off.
Use test leads to measure multiple values such as voltage, frequency, and resistance in electrical circuits.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan