Mother Tool Digital moisture meter (for wood) (Alat Ukur Kelembaban)

Sebelum PPN:
Rp4.199.900
Spesifikasi
Accuracy (%)± (4% + 5dgt) * 23 ± 5 °C
Dimensions (mm)Main unit/78 (W) x 185 (H) x 38 (D), moisture probe/165 x DIA23
Display3.5 digits, LCD, about 0.8 seconds/time
Included AccessoriesBattery, moisture probe x 1, pin-type moisture electrode x 10, carrying case, manual
Mass (g)Approx. 330 (including battery)
Measurement PrincipleConductivity measurement with two pin-type moisture electrodes
Measuring Range (%)9~30
Operation Environment0~50°C,0~80%RH
Power Supply006P stacked battery x 1
Resolution (%)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is the most suitable moisture meter for measuring general wood.

Ulasan Produk

Tidak ada ulasan