Sanwa Direct Digital microscope

Sebelum PPN:
Rp20.999.900
Spesifikasi
Camera specificationsDigital microscope
FocusManual, autofocus
Included AccessoriesInstruction manual
InterfaceUSB
LED8 lights (white)
MagnificationUp to 390x (when using a 32-inch monitor)
Number of pixels8.4 million pixels
Resolution(Video) Maximum 3840x2160, (Still image) Maximum 3840x2160
SensorCMOS, 1/2.8 inch
Set ContentsUSB microscope body, USB cable (cable length/approximately 170cm), complete stand, stand assembly manual, instruction manual/warranty, calibration scale, calibration pad
Supported Formats(Still image storage) JPEG, BMP
Supported OSWindows11,10,8.1,8,7
Video SpecificationsAVI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built-in high-definition 4K camera module. By adopting back-illuminated CMOS, it is possible to shoot images with little noise even in low-brightness environments. A PC-only digital microscope that can magnify up to 9x to 390x optical magnification. It is also ideal for checking printed circuit boards and printed materials, and for educational purposes such as independent research.You can adjust the focus on both the main unit and the software. It also has an autofocus function. By exchanging the joint part of the stand, you can shoot from various angles such as oblique angles. With 8 built-in LEDs, you can select the optimal lighting pattern for your subject. System requirements Intel(R) Core(TM) i3 Kaby Lake (7th generation) or later 8GB or more memory 1GB or more hard disk space 1 free USB 3.0 port Built-in 4K camera module to magnify 390X and inspect micro samples clearly. Back-illuminated CMOS has high-sensitivity luminance and improves imaging quality under high ISO. In addition, we increased the light receiving area of the CMOS so that it can sufficiently absorb incident light from a wide range of angles. A matching technology that optimizes the positions of the lens and CMOS significantly reduces noise and improves image quality and depth of field at the image periphery. It can be connected to a computer with a USB cable for manual or autofocus, live image viewing, image capture, measurement and editing with the UM Viewer software. The 7-section light source design can lower the light reflection and redirect the light to meet the observation needs to help observe samples with large depth of field. The strong metal cabinet and smart design can be used well between different viewing environments. A unique ball-type universal connector is used to allow the lens to be rotated flexibly, improving observation efficiency for a wide range of samples. Also, its standard stand can continuously adjust the height from the bottom to the top, very convenient. Such perfect designs are welcomed by professionals and consumers alike.

Ulasan Produk

Tidak ada ulasan