Sanwa Direct Digital microscope

Sebelum PPN:
Rp7.099.900
Spesifikasi
Display3.5 inch
External OutputHDMI (digital)/RCA (analog)
MagnificationOptical zoom 20-500 times (digital zoom up to 4 times)
Number of pixels3.5 million pixels
Power SupplyLithium-ion battery or AC adapter
Recharging Time3 hours
SensorCMOS sensor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A microscope with a monitor that can magnify up to 500x optical magnification. The optical zoom can be changed from 20x to 500x, and the digital zoom can be changed up to 4x.
A large 3.5-inch LCD monitor can be connected to the built-in monitor via HDMI, enabling full HD high-resolution screen output.
Eight built-in LEDs allow you to capture bright images of your subject. By connecting a video cable, you can output the image to a monitor.
Economical as it can be repeatedly recharged with a lithium-ion battery
Insert a MicroSD card to save the photos you take.

Ulasan Produk

Tidak ada ulasan