Mother Tool Digital lux meter MT-337

Sebelum PPN:
Rp3.299.900
Spesifikasi
Height (mm)196
Included AccessoriesSoft case, 9V battery x 1 (trial battery), instruction manual
Length (mm)34
Measuring Accuracy±(3%rdg±5dgt)
Measuring Range (Lux)0.01~40000
Power Supply9V dry cell battery
Resolution0.01~10lx
Trusco Part No.402-5295
Width (mm)54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim, easy-to-carry illuminometer. Automatic zero adjustment when powered on allows for accurate measurements. High-resolution model that can display up to the second decimal point (Lux). Equipped with a low battery function that displays an illustration on the LCD when the battery level is low. You can choose between automatic or manual switching of the measurement range. Equipped with an auto power off function that turns off the power after about 30 minutes of non-operation.

Ulasan Produk

Tidak ada ulasan