Mother Tool Digital Large Character Thermo-Hygrometer with Calibration Certificate MT Series

Sebelum PPN:
Rp3.399.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comfort (comfort mark) display function
MAX/MIN value display function
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement range: Humidity: 20~90%RH*Resolution: Temperature (0.1°C) Humidity (1%)RH*Accuracy: Temperature ±1°C (15~35°C) Other than those on the left ±2°CHumidity ±5%RH*Power supply: AAA battery x 1*Battery life: Approximately 1 year*Size: 101(W) x 108(H) x 25(D)mm Approximately 130g*Accessories: AAA battery x 2.Instruction manual*Calibration points is 1 piece each at a temperature of 25°C and humidity of 50%. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan