Mother Tool Digital illuminance meter (with SD throttle)

Sebelum PPN:
Rp4.799.900
Spesifikasi
Accuracy±0.4%+2dgt
Data OutputSD card, RS232C, USB output
Included AccessoriesSD card (1G), soft case, battery, instruction manual
Mass (g)About 489
Measuring Range (Lux)2000(1lux)/20000(10lux)/100000(100lux)
Operation EnvironmentTemperature 0 ~ 50 °C, Humidity 10 ~ 85% RH
Outer Dimensions, Width W x Depth D x Height H (mm)68x45x177
Power SupplyUM3, AA x 6, DC9V (AC adapter sold separately)
SensorPhotodiode + color correction filter (CIE standard compliant), reference element hecosine correction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature can be measured with a k / J type thermocouple sensor (k thermocouple sensor sold separately)
Various measurement modes. (Data hold / Max / Min display)
Backlit for convenient measurements in dark places
* J thermocouple sensor is not available.

Ulasan Produk

Tidak ada ulasan