Mother Tool Pengukur Gaya Digital (Alat Ukur Gaya Tarik Tekan Digital)

Sebelum PPN:
Rp9.899.900 - Rp13.999.900
Spesifikasi
Accuracy± (0.4% + dgt) At 23 °C ± 5 °C
Dimensions, Width W x Height H x Depth D (mm)90x215x45
Display5 digits, LCD, unit: g, oz, Newton, display interval: Fast (0.2 seconds), Slow (0.6 seconds)
Display Resolution1g/0.05oz/0.01Newton
Included AccessoriesAA batteries x 6, hard case, flat adapter, hook adapter, conical adapter, flea adapter, 120mm extension arm, manual, warranty card
Mass (g)Approximately 600 (including batteries)
Measuring Range0~5000g/176.4oz/49.03Newton
Minimum Reading3g/0.10oz/0.03Newton
Operation Environment0-50 °C, 80% RH or less
Power SupplyAA batteries x 6, current consumption: approx. DC24mA (battery), AC adapter (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A digital force gauge that can be used in both tension and compression directions.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan