Mother Tool Digital data logger thermometer (2 points)

Sebelum PPN:
Rp5.299.900 - Rp8.199.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)64x184x30
Included Accessories006P (9V) x 1, Beads G Multi-K Thermocouple Sensor x 2, Dedicated Software, USB Cable, Manual, Hard Case
Mass (g)About 250
Measuring Range (°C)-200 to 1370 * Measurement range varies depending on the sensor installed.
Resolution0~200°C:0.1°C,201°C~1370°C:1°C
SensorK-type thermocouple sensor (omega connector)
Temperature DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A 2-channel hygrometer with a data logger function.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan