Sanwa Electric Instrument Digital clamp meter

Sebelum PPN:
Rp6.599.900
Spesifikasi
AC Current (A)400/1200
AC Voltage (V)6/60/600
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)100n/1000n/10μ/100μ/2000μ
Continuity CheckBuzzer sounds from 0 to 155Ω (± 145Ω) Open circuit voltage: Approximately 0.4V
DC Voltage (V)6/60/600
Dimensions, Width W x Height H x Depth D (mm)95x238x45
Diode TestOpen voltage: about 1.6V
Frequency (Hz)9.999/99.99/9.999k/30k
Height (mm)238
Included AccessoriesTest lead (TL-23a: total length about 1.1m/pin tip 18mm), carrying case (C-DCL1000), instruction manual
Length (mm)45
Mass (g)About 290
Operation Environment5 ° C to 40 ° C (no condensation) 80% RH from 5 ° C to 31 ° C or less Linearly decreases from 80% RH to 50% RH from 31 ° C to 40 ° C
Part NumberDCL1200R (with calibration certificate, traceability system diagram, and test report)
Power SupplyR03 (AAA) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)6k/60k/600k/6M
Safety StandardIEC61010CAT.III600V
TypeClamp meter
Width (mm)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Lightweight design, multifunctional large current type-Supports true effective values up to AC1200A-Uses a logo ski coil (air core) and is extremely lightweight.
- Large diameter of Φ42mm, large LCD with backlight, non-contact voltage detector installed - Auto power off (about 3 to 7 minutes)
- Equipped with low input impedance type V / Ω automatic discrimination function
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan