Sanwa Electric Instrument Digital clamp meter

Sebelum PPN:
Rp4.399.900
Spesifikasi
AC Current (A)400/1000
AC Voltage (V)400m/4/40/400/600
Calibration CertificateGeneral calibration
Continuity CheckBuzzer sound from 0 to 65Ω (± 55Ω) Open circuit voltage: Approximately 0.4V
DC Voltage (V)400m/4/40/400/600
Dimensions, Width W x Height H x Depth D (mm)95x238x45
Diode TestOpen voltage: about 1.6V
Height (mm)238
Included AccessoriesTest lead (TL-23a: total length about 1.1m/pin tip 18mm), carrying case (C-DCL1000), instruction manual
Length (mm)45
Mass (g)About 290
Operation Environment5 ° C to 40 ° C (no condensation) 80% RH from 5 ° C to 31 ° C or less Linearly decreases from 80% RH to 50% RH from 31 ° C to 40 ° C
Part NumberDCL1000 (with calibration certificate, traceability system diagram, and test report)
Power SupplyR03 (AAA) 1.5V x 2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4K/40K/400K/4M/40M
Safety StandardIEC61010CAT.III600V
TypeClamp meter
Width (mm)95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight AC1000A measurement type, logo ski coil (air core) adopted, very lightweight / Φ42mm large diameter / large liquid crystal adopted
Electrical work / equipment maintenance
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan