TRUSCO Digital card multimeter

Kondisi Barang:
Sebelum PPN:
Rp819.900
Spesifikasi
AC Voltage (V)400
DC Voltage (V)600
Dimensions, Width W x Height H x Depth D (mm)110x58.2x10.8
Height (mm)10.8
Length (mm)58.2
Mass (g)76
Power SupplyCR2032 battery x1 (sold separately)
Trusco Part No.378-3705
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a thickness of 10.8 mm and a weight of 76 g, it is a card type that is convenient to carry.
It has a sleep function that prevents battery consumption even if you forget to turn off the battery.
With auto range function, display hold function, conductivity check function, diode test function, frequency measurement function, duty ratio function, and capacitor capacity measurement function.
Electrical work, inspection and maintenance of electrical equipment. Electronic and electrical manufacturing and inspection.

Ulasan Produk

Tidak ada ulasan