Mother Tool Digital anemometer (windmill type) (with SD throttle)

Sebelum PPN:
Rp7.099.900 - Rp19.999.900
Spesifikasi
Accuracy±(2%+0.2m/s),±(2%+0.8Km/h),±(2%+0.4mph),±(2%+0.4knot),±(2%+40ft/min)
Data OutputSD card, RS232C, USB output
Included AccessoriesSD card (1G), battery, instruction manual, hard carrying case
Mass (g)About 489
Measuring Range0.4~30.0m/s,1.4~126.0Km/h,0.9~78.3mph,0.8~68.0knot,79~6890ft/min
Operation EnvironmentTemperature 0 ~ 50 °C, Humidity 10 ~ 85% RH
Outer Dimensions, Width W x Depth D x Height H (mm)68x45x177
Power SupplyUM3, AA x 6, DC9V (AC adapter sold separately)
RangeM/s,Km/h,mph,knot,ft/min
Resolution0.1m/s,0.1km/h,0.1mph,0.1knot,1ft/min
SensorWind speed/vane type, temperature/thermistor, thermocouple (K/J type) (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Temperature can be measured with a k / J type thermocouple sensor (sensor sold separately)
Various measurement modes. (Data hold / Max / Min display)
With a backlight, it is convenient for measurement in dark places.
* J thermocouple sensor is not available.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan