GASTEC Diffusion-type Hydrogen Sulfide Meter GHS-8AT Series with Test Report

Sebelum PPN:
Rp75.999.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for unmanned, continuous monitoring of hydrogen sulfide concentrations in sewerage facilities and for preventing corrosion and odors in sewerage facilities.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Model number: GHS-8AT(3000)*Accuracy: Hydrogen sulfide/±5%FS, Temperature/±3°C*Temperature measurement range: 0 to 40°C*Sampling: 1, 5, 10, 15, 30, 60 minutes*Interface : USB2.0 *Power source: 2 AA alkaline batteries (included for testing) *Size: Approx. DIA89 x 148mm *Weight: Approx. 390g *Dustproof/Waterproof: IP66/67 *Measurement range: 0 to 3000ppm *Resolution: 25ppm

Ulasan Produk

Tidak ada ulasan