GASTEC Diffusion type hydrogen sulfide measuring instrument GHS-8AT

Sebelum PPN:
Rp70.999.900
Spesifikasi
Height (mm)148
Included AccessoriesMain unit, sensor, 5m hanging string, stainless steel ring catch, triangular ring catch, ball point screwdriver, flat head screwdriver, AA alkaline battery, sensor filter, dedicated software CD-ROM, 1m USB cable, instruction manual
Target GasHydrogen sulfide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can check the concentration, temperature, battery level, etc. on the large display screen.
It is small and lightweight, so it can be installed anywhere. The outer case is easily replaceable.
It has a waterproof and corrosion-resistant structure (IP66/67) and is designed to float on water.
Even with 1 minute logging, concentration and temperature data can be recorded for 1 month.
Sensors with a wide range of measurement ranges are available depending on the measurement location. Recording start and end can be selected with the recording switch.
For predicting the timing of repairs, reconstruction, and renewal plans for sewerage facilities.
Prevents road collapses caused by corrosion.
For investigating odors from sewer pipes, building pit drainage, etc.

Ulasan Produk

Tidak ada ulasan