GASTEC Diffusion type hydrogen sulfide measuring instrument

Sebelum PPN:
Rp72.999.900 - Rp73.999.900
Spesifikasi
Battery LifeLithium battery (1) + life 5 years
Dimensions (mm)Approximately 89DIA x 148
Indication accuracy± 5% of full scale
LoggingConcentration, temperature 45960 pieces each
Mass (g)About 390
Measured ValueSelect instantaneous value, average value, maximum value, minimum value
Measurement PrincipleConstant potential electrolysis type
Measuring Object GasHydrogen sulfide gas
Operation Environment0-40 °C + 30-95% RH (no condensation)
Power SupplyAA battery x 2 (included) + continuous use time: 3 months
Sampling1 minute + 5 minutes + 10 minutes + 15 minutes + 30 minutes + 60 minutes
Temperature Measurement Range (°C)0°C~40°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This measuring device allows for unmanned, continuous monitoring of hydrogen sulfide concentrations in sewerage facilities, making it useful for preventing corrosion and odors in sewerage facilities. Even one-minute logging can record concentration and temperature data for one month. By connecting to a PC with the included USB cable and using the dedicated software, you can display graphs and create text files.

Ulasan Produk

Tidak ada ulasan