TESTO Data Logger Mounting Stand (0554 1841)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp829.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory type = Wall mount holder compatible product = 184 series lithium battery, temperature calibration certificate (stored in PDF format in the instrument). 184 T1/184 T2 is the period during which the service life countdown starts at the same time as the program starts. A single-use data logger with limited service. The 184 T3/184 T4 data logger has an unlimited lifespan. The 184 T3 is equipped with a replaceable CR2450 3V Lithium Manganese Dioxide Coin Battery. The 184 T4 is equipped with a replaceable TLH-2450 3V Tadiran lithium battery. . Testo All-in-One Temperature Data Logger Series 184 T. Testo 184 T Temperature Data Loggers are ideal equipment for temperature monitoring in the cold chain and transportation fields. For example, the food and pharmaceutical industry requires accurate temperature monitoring and recording of quality data to avoid the effects of interruptions in the cold chain process. Such interruptions not only affect quality control, but can also jeopardize corporate profits and customer health. With the 184 Series Data Logger, you can monitor each step in the cold chain. This data logger monitors the temperature of the cargo and loading room on behalf of the purchaser when transporting vulnerable goods via rail, air or land. Upon arriving at your destination, you can see at a glance whether the set limits have been maintained and adhered to. For more information, you can connect the 184 data logger to your PC to instantly generate a PDF report. All required files and information are stored directly and securely on the device. All 184 T models have IP67 protection rating, read capability via Near Field Communication (NFC), automatic PDF generation capability, temperature compensation calibration certificate (stored in PDF format on equipment), EN12830 certification status and HACCP certification status. , Compatible with Testo ComSoft. The wall-mounted holder testo 184, type 0554 1841 (; 851-3478 851-3478) used with these data loggers is sold separately. All-in-one temperature data logger Clearly display alerts and alarms Simple and intuitive operation Quick and easy to configure Read and report in clear PDF format Mobile read and print on-site Secure IT integration without installation

Ulasan Produk

Tidak ada ulasan