Mother Tool Data logger digital thermometer and hygrometer with English calibration certificate

Sebelum PPN:
Rp11.999.900
Spesifikasi
Calibration CertificateGeneral proofreading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Data can be saved on an SD card and imported to a computer for editing in Excel.
The large, easy-to-read LCD screen simultaneously displays the measurement items.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Measurement item: Temperature/Relative Humidity *Measurement range: (Temperature) 0~50°C/(Relative Humidity) 10~90%RH*Resolution: (Temperature) 0.1°C/(Relative Humidity) 0.1%RH*Accuracy: (Temperature) ±(0.8°C)/(Relative humidity) ±4%rdg+1%RH (more than 70%RH).±4%RH (less than 70%RH)*Sampling: 5/10/30/60/120/300/ 600 seconds/auto*Display: 3-digit LCD*Function: Clock*Memory: SD card (1-16G)*Interface: SD card, USB, RS232C*Compatible OS: Windows(R)7/8*Power source: AAA batteries x 6 (included for testing) or DC9V (AC adapter sold separately) *Size: 80 x 32 x 132mm *Weight: Approx. 282g *Accessories: SD card (8GB)/wall mount unit *CE mark certified product *Calibration points are Temperature 25°C, Humidity 50% 1 piece each. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan