OLYMPUS Dach prism type binoculars 8 x 42 PRO

Sebelum PPN:
Rp12.999.900
Spesifikasi
CoatingFull multi-coating, retardation compensation coating, dielectric multilayer coating, water/oil repellent coating, ZERO coating
Eye Relief (mm)18
Included AccessoriesCase/Strap, Objective lens cap, Eyepiece cap, Instruction manual (with warranty)
Lens configuration9 pieces in 7 groups
Magnification (times)8
Mass (g)About 670
Minimum Focusing DistanceAbout 1.5m
Objective Lens Effective Diameter (mm)42
Real Field of View (°)7.5
WaterproofIncluded
Width W x thickness x height H (mm)131x53x140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZUIKO QUALITY binoculars that utilize Olympus traditional optical technology are now available in the PRO series. It is a top model that realizes a bright and clear field of view, a sharp look, high proximity performance, and a waterproof / anti-fog structure. Best performance for observing wild birds and nature.

Ulasan Produk

Tidak ada ulasan